Apply to be a TradeMaster!
Main product image of 4" Wilkins 375DA Reduced Pressure Principle Detector Backflow Assembly
Magnifying glass
Hover image to zoom

4" Wilkins 375DA Reduced Pressure Principle Detector Backflow Assembly

Brand:
Zurn
SKU:
4-375DA
Rating:
(0)
Q&A:
(0)
4" Wilkins 375DA Reduced Pressure Principle Detector Backflow Assembly
Magnifying glass
Hover image to zoom
$10,365.99 each
In Stock
In Stock
Get 7 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The 375DA Reduced Pressure Principle Detector Backflow Assembly protects against backsiphonage and backpressure of contaminated water in high hazard, fire protection applications. The 375DA features a metered bypass to effectively detect leaks and any unauthorized water use. Materials include an epoxy-coated ductile iron body, and stainless steel internals, fasteners, springs, and sensing line. The Zurn Wilkins Compound Check provides low headloss and superior performance and valves short lay-lenght makes the 375DA ideal for any backflow replacement.

  • (Unless otherwise noted, applies to sizes 2-1/2" thru 10")
  • ASSE Listed 1047
  • UL Classified
  • AWWA Compliant C550
  • CSA Certified B64.4 (4" & 6")
  • C-UL Classified
  • FM Approved
  • NYC MEA 218-01-M VOL 3
  • Approved by the Foundation for Cross Connection
  • Control and Hydraulic Research at the University of
  • Southern California
  • Meets the requirements of NSF/ANSI/CAN 61*
  • *(0.25% MAX. WEIGHTED AVERAGE LEAD CONTENT)

Specs

–
Size:

4"

Material:

Ductile Iron

Lead Free:

Yes

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy