Apply to be a TradeMaster!
Main product image of 4" 48 NRS Gate Valve
Magnifying glass
Hover image to zoom

4" 48 NRS Gate Valve

Brand:
Zurn
SKU:
4-48GXF
Rating:
(0)
Q&A:
(0)
4" 48 NRS Gate Valve
Magnifying glass
Hover image to zoom
$975.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Ductile Iron
Product Highlight: Size
4"
Product Highlight: Connection Type
Groove x Flange Connection

Description

–
Designed for installation on Potable water lines, Irrigation systems, Waterworks connections, and Fire systems.

Features & Benefits:
  • Available with flanged, grooved, or flanged x grooved end connections
  • Use stand alone or on Wilkins Backflow Preventers
  • Low-lead law compliant
  • Specs

    –
    Max Pressure (PSI):

    200

    Material:

    Ductile Iron

    Size:

    4"

    Connection Type:

    Groove x Flange

    Connection Method:

    Flanged

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy