Apply to be a TradeMaster!
Main product image of 4" Flanged Ductile Iron Automatic Control Valve
Magnifying glass
Hover image to zoom
4" Flanged Ductile Iron Automatic Control Valve
Magnifying glass
Hover image to zoom
$5,787.99 each
In Stock
In Stock
Get 5 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Material
Ductile Iron
Product Highlight: Lead Free
Yes

Description

–
Pressure Reducing Valve ZW209 provides steady downstream pressure and allows high flow rates. Standard features ease maintenance and repair, and provide the lowest total cost of ownership. The PRV ZW209's pilot assembly allows the main valve to modulate between closed and open for a constant downstream pressure, and automatically seals shut after reaching the pilot setting to prevent possible downstream damage. This Water Pressure reducing valve's internal and external epoxy coating offers corrosion-resistance, and the isolation valves and pressure gauges provide easy, cost-effective maintenance and repairs for the lowest total cost of ownership.

  • Epoxy coating of internals and externals protects against corrosion
  • Inlet and outlet pressure gauges, wye strainer, and isolation valves come standard and provide for quick and easy maintenance or repair
  • Reactive pilot assembly ensures constant downstream set pressure
  • 150 class flanged, 300 class flanged, grooved, and threaded end connections available for versatile installation
  • Globe, reduced port globe, and angle bodies available
  • ANSI/AWWA C530

Specs

–
Max Pressure (PSI):

250

Material:

Ductile Iron

Size:

4"

Lead Free:

Yes

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy