Apply to be a TradeMaster!
Main product image of 6" Wilkins 375DA Reduced Pressure Detector Assembly
Magnifying glass
Hover image to zoom

6" Wilkins 375DA Reduced Pressure Detector Assembly

Brand:
Zurn
SKU:
6-375ASTDA
Rating:
(0)
Q&A:
(0)
6" Wilkins 375DA Reduced Pressure Detector Assembly
Magnifying glass
Hover image to zoom
$14,921.99 each
In Stock
In Stock
Get 1 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The Zurn Wilkins 375ASTDA Reduced Pressure Detector Assembly with stainless steel body provides high hazard protection and is ideal for fire protection applications, with a metered by-pass to detect leaks and unauthorized water use.

  • Short lay-length for small space installation
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Available as 375ASTR for backflow replacements/retrofit
  • Corrosion resistant
  • Lead-free law compliant

Specs

–
Connection Type:

Flanged x Flanged

Size:

6"

Max Pressure (PSI):

175

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy