Apply to be a TradeMaster!
Main product image of 6" Reduced Pressure Detector Backflow Preventer
Magnifying glass
Hover image to zoom

6" Reduced Pressure Detector Backflow Preventer

Brand:
Zurn
SKU:
6-475DA
Rating:
(0)
Q&A:
(0)
6" Reduced Pressure Detector Backflow Preventer
Magnifying glass
Hover image to zoom
$17,838.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The 475DA/475DAV Reduced Pressure Detector Backflow Assembly is utilized in high hazard, fire protection applications to protect against both backsiphonage and backpressure. The 475DA is shaped in the n-Pattern for new or retrofit installations in compact spaces, while the 475DAV is shaped in the z-Pattern and installed vertically in a flow up orientation. Both models include a small footprint for quick and easy fire protection retrofit applications, as well as a metered bypass system to detect leaks and any unauthorized water use, saving you valuable time and money on repairs and maintenance costs.

  • Small footprint for easy Fire Protection retrofits
  • 475DA assembled in "N" pattern
  • 475DAV allows for vertical up flow in a "Z" pattern

Specs

–
Lead Free:

Yes

Connection Type:

Flanged x Flanged

Size:

6"

Product Type:

Backflow Preventer

Max Pressure (PSI):

175

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy