Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Pressure Valves
Pressure Reducing Valves
NR3XL Series Pressure Reducing Valves
1" Union Gasket
Brand:
Zurn
SKU:
63-13
Rating:
(4)
Q&A:
(0)
Hover image to zoom
63-13 has been discontinued
Discontinued December 26, 2024
This product has been discontinued.
MANUALS (1)
Product Overview
Product Overview
Product Highlights
–
1"
Description
–
1" Union Gasket Repair Part for Water Pressure Reducing Valve NR3XL
Specs
–
Size:
1"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" Union Gasket
SKU:Â
62-13
Zurn
1-1/4" Union Gasket
SKU:Â
604-13
Zurn
Product Reviews
5
out of 4Â reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-4
 ofÂ
4
 reviews
Sort: Most Recent
The right item with good quality
The gasket is good to match my 1-inch Water Pressure Reducing Valve.
David
Tri-Delta, CA
4 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Just what I needed
Replaced my discontinued pressure regulator with an open box replacement but gaskets were not included.
LarryF
Roseville CA
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
This is the correct union gasket
To SupplyHouse, Mohalo, For stocking & selling 1" Union Gasket that retro-fit NR3XL 1" Pressure Reducing Valve making repair complete & simple........
G.C.
SEA. WA.
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Just the gaskets - what I needed
Just needed new gaskets for my existing regulator. Perfect.
Double_D
AR
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video