Apply to be a TradeMaster!
Main product image of 8" 310 Detector Check Valve, Flanged, Less Gate Valves, 1" NPT Taps
Magnifying glass
Hover image to zoom

8" 310 Detector Check Valve, Flanged, Less Gate Valves, 1" NPT Taps

Brand:
Zurn
SKU:
8-310-1INCH
Rating:
(0)
Q&A:
(0)
8" 310 Detector Check Valve, Flanged, Less Gate Valves, 1" NPT Taps
Magnifying glass
Hover image to zoom
$4,664.66 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Thu, Oct 29

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The Zurn Wilkins 310 Single Detector Check Valve prevents the reverse flow of non-hazardous substances into the water supply. The 310 is used to protect upstream equipment, and is not adequate for low or high hazard backflow prevention.

  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Epoxy-coated ductile iron body provides corrosion-resistance
  • Flanged or grooved end connections available for versatile installation
  • Rubber only Repair Kit available instead of full Check Valve replacement
  • Factory Mutual 1045
  • UL Listed

Specs

–
Size:

8"

Material:

Ductile Iron

Max Pressure (PSI):

175

Product Type:

Check Valve

Lead Free:

Yes

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy