Apply to be a TradeMaster!
Main product image of 3/4" Hose Bibb Vacuum Breaker
Magnifying glass
Hover image to zoom
3/4" Hose Bibb Vacuum Breaker
Magnifying glass
Hover image to zoom
$46.99 each
In Stock
In Stock
Get 33 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Thread Connection

Description

–
The Zurn Wilkins BFP-8F Hose Bibb Vacuum Breaker fits a standard 3/4" hose bib and prevents backflow from back siphonage through a garden hose. Includes manual drain feature for freeze protection.

Features:
  • Maximum working pressure of 125 PSI
  • Maximum working water temperature of 180 degrees Fahrenheit
  • Thread connection is hose thread meeting ANSI B1.20.7
  • ASSE Listed 1011, IAPMO Listed, and CSA Certified B64.2

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again

We got what we wanted at a great price, and sooner then we expected.
Water Company
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected.

Put between hose and water supply. Prevents back flow. Fast service and shipping. Easy to navigate website.
Jak of all
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described

Great quality, easy to install.
Susan
Minneapolis, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product contain lead?

Asked by LT 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello LT, thanks for writing in. Yes this is lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy