Apply to be a TradeMaster!
Main product image of 50# Semi Auto Grease Trap w/ Drawoff Valve, 25 gpm (2" Inlet/Outlet)
Magnifying glass
Hover image to zoom

50# Semi Auto Grease Trap w/ Drawoff Valve, 25 gpm (2" Inlet/Outlet)

Brand:
Zurn
SKU:
GT2700-25-2IP-DO
Rating:
(0)
Q&A:
(1)
50# Semi Auto Grease Trap w/ Drawoff Valve, 25 gpm (2" Inlet/Outlet)
Magnifying glass
Hover image to zoom
$725.79 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
2"
Product Highlight: Length (Inches)
26-1/8" Length
Product Highlight: Height (Inches)
17" Height
Product Highlight: Width (Inches)
19-7/8" Width

Description

–
The Zurn GT2700 Grease Interceptor is recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. The GT2700 is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap, and vented inlet flow control device.

Features
  • Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared
  • Corrosion-resistant, Dura-Coated steel body with slip resistant cover, flow diffusing baffle, integral trap, and external vented inlet flow control
  • Furnished with No-Hub inlet and outlet as standard connections (IP available upon request)
  • PDI Certified sizes

Specs

–
Product Type:

Semi-Auto Trap

Capacity (lbs):

50 lbs

Flow Rate (GPM):

25

Inlet Size:

2"

Length (Inches):

26-1/8"

Height (Inches):

17"

Width (Inches):

19-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how much does it weigh?

Asked by Ann 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

GT2700-25-2IP-DO Weighs 40lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy