Apply to be a TradeMaster!
Main product image of 150# Grease Trap, 75gpm
Magnifying glass
Hover image to zoom

150# Grease Trap, 75gpm

Brand:
Zurn
SKU:
GT2700-75
Rating:
(3)
Q&A:
(4)
150# Grease Trap, 75gpm
Magnifying glass
Hover image to zoom
$2,039.99 each
In Stock
In Stock
Get 5 Thu, Oct 22 - Mon, Oct 26

Lift Gate

–
This product weighs 317 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
40-1/4" Length
Product Highlight: Width (Inches)
28-5/8" Width
Product Highlight: Height (Inches)
22-3/4" Height
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
4"

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Length (Inches):

40-1/4"

Width (Inches):

28-5/8"

Height (Inches):

22-3/4"

Material:

Steel

Flow Rate (GPM):

75

Inlet Type:

No Hub

Capacity (lbs):

150 lbs

Inlet Size:

4"

Outlet Size:

4"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I probably will order from Supply House again in the future.

I brought this product because it was required by the Environmental Department in the State where I live. The product was delayed but the Customer Service was very helpful in tracking down my order so that it would get there by the 2nd date. So far, the plumber had no problem installing the product for me
The Cake Lady
Tucker, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item was as expected.

Item was as explained on the website. Delivery Service was also as expected.
Bakery Owner
Miami, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

I used it for a small cooking area and is larger than needed due to City Codes but is the best for the money. Construction is solid and smooth. Easy to install and easy to apply. Everything about it was perfect for the job it is used for. I would and will recommend this product to others as needed.
Big D
Round Rock, Texas
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can this grease trap be installed 1 floor level down and where should the flow control be installed, up by the sink or down by the GT?

Asked by gt 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, if the interceptor is to be installed on the floor below the sinks or whatever else is supplying the interceptor, a few adjustments need to be made. First of all, it is recommended that 2 flow controls be installed. 1 at the top of the vertical drop and one on the horizontal pipe at the bottom of the drop. Second, we recommend that a stretch of horizontal pipe be used upstream of the interceptor but after the vertical drop to allow the water to slow down and become less turbulent after the drop. This horizontal pipe should at least be the length of the drop but will actually help the interceptor work more efficiently if it is longer than this.

Was this review helpful to you?

Q: When this is installed below grade in Miami, The building or Health department requires unit to be inside a vault, any suggestions the vault needs to be lightweight and able to enter through a 3'0" x 7'0" door entrance, with a lid which can be walked on. any suggestions

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It appears they require some sort of a concrete box around the grease trap, but you will likely need to check with a local official to get the specifics.

Was this review helpful to you?

Q: can the inlets and outlets be reduced ?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You may be able to reduce them, but it depends on your flow rate and the length of the run.

Was this review helpful to you?

Q: Can this be installed below floor?

Asked by Big D 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes; it can be installed below the floor, flush with the floor, or on top of the floor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy