Apply to be a TradeMaster!
Main product image of 14# Grease Trap, 7gpm (Threaded)
Magnifying glass
Hover image to zoom

14# Grease Trap, 7gpm (Threaded)

Brand:
Zurn
SKU:
GT2700-7T
Rating:
(0)
Q&A:
(1)
14# Grease Trap, 7gpm (Threaded)
Magnifying glass
Hover image to zoom
$313.64 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Width (Inches)
11-7/8" Width
Product Highlight: Height
11-1/8"
Product Highlight: Length
17-1/4"
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Connection Type:

Threaded

Width (Inches):

11-7/8"

Height:

11-1/8"

Length:

17-1/4"

Flow Rate (GPM):

7

Capacity (lbs):

14 lbs

Inlet Size:

2"

Outlet Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this unit fit under a kitchen sink in a 36" base cabinet?

Asked by Tommy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tommy, thanks for writing in. This grease trap measures 11-1/8" H x 17-3/4" L x 11-7/8" W.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy