Apply to be a TradeMaster!
Main product image of 6" Extension for GT2702-50 Grease Traps
Magnifying glass
Hover image to zoom

6" Extension for GT2702-50 Grease Traps

Brand:
Zurn
SKU:
GT2702-50-6-EXT
Rating:
(0)
Q&A:
(0)
6" Extension for GT2702-50 Grease Traps
Magnifying glass
Hover image to zoom
$440.58 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
37"
Product Highlight: Height (Inches)
6" Height
Product Highlight: Material
Polyethylene

Description

Available in standard 6" increments, stackable i.e. 12", 18"

Specs

Product Type:

Accessory

Width:

25"

Length:

37"

Height (Inches):

6"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy