Apply to be a TradeMaster!
Main product image of Z1345 Repair Kit
Magnifying glass
Hover image to zoom

Z1345 Repair Kit

Brand:
Zurn
SKU:
HYD-RK-Z1345
Rating:
(4)
Q&A:
(0)
Z1345 Repair Kit
Magnifying glass
Hover image to zoom
$24.09 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Wall Hydrant Repair Kit, Material Zinc, Brass, Rubber, Fits Brand Zurn, For Use With Mfr. Model Number Z1345, Connection 1/2 In. MNPT, Includes O-Ring, Float Washer, Float, Bonnet, Vacuum Breaker Cap, Handle Screw, Packing Nut, Concave Washer, Packing, Washer, Diaphragm, Seat Casing, Rubber Washer, Washer Screw, Standards ASSE1019-A, CSA

Features:
  • Includes : O-Ring, Float Washer, Float, Bonnet, Vacuum Breaker Cap, Handle Screw, Packing Nut, Concave Washer,
  • Packing, Washer, Diaphragm, Seat Casing, Rubber Washer, Washer Screw
  • Item : Wall Hydrant Repair Kit
  • Material : Zinc, Brass, Rubber
  • Connection : 1/2" MNPT
  • Standards : ASSE1019-A, CSA
  • Sub-Category : Repair Kits
  • Fits Brand : Zurn
  • For Use With Mfr. Model Number : Z1345

Specs

–
Product Type:

Replacement Part

Repair Kit

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
75% would recommend this product
4.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect replacement parts

Replaced the back flow and packing in my Zurn outside sillcocks.
Dan
Windsor, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if needed

Got the repair kit after 2 tries, got the faucets repaired and am satisfied with the product, thanks for the help in getting the product to us.
none
Greeley, Co
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Frost proof faucet repair kit

Very pleased with ease of ordering frost proof repair kit I received it quickly and when promised
Repair man
Robbinsville North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Used this kit to repair outdoor frost-free hose bib. Parts fit perfectly and there were no leaks or drips after installation. The shut-off handle felt much smoother, more positive feel as the valve was closed.
Geoman
Lawrenceville, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy