Apply to be a TradeMaster!
Main product image of 1/2" Gasket Material (1 ft.) for Grease Traps
Magnifying glass
Hover image to zoom

1/2" Gasket Material (1 ft.) for Grease Traps

Brand:
Zurn
SKU:
P1170-GSKT-MATL
Rating:
(0)
Q&A:
(0)
1/2" Gasket Material (1 ft.) for Grease Traps
Magnifying glass
Hover image to zoom
$18.89 each
In Stock
In Stock
Get 9 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Rubber
Product Highlight: Length (Feet)
1' Length
Product Highlight: Width (Inches)
1/2" Width

Specs

Application:

Accessory

Plumbing

Product Type:

Gasket

Material:

Rubber

Length (Feet):

1'

Width (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Gasket w/ Washer
SKU: JP2700-TIE-DOWN-GSKT
Zurn
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy