Apply to be a TradeMaster!
Main product image of 4" Double Closet Carrier Body (500 lb. Load)
Magnifying glass
Hover image to zoom

4" Double Closet Carrier Body (500 lb. Load)

Brand:
Zurn
SKU:
P1203-ND4
Rating:
(0)
Q&A:
(0)
4" Double Closet Carrier Body (500 lb. Load)
Magnifying glass
Hover image to zoom
$409.95 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
NOTE: BOLTS/TRIM Sold Separately.

Zurn® 4 inch double water closet carrier body can withstand 500 lbs load efficiently. Horizontal carrier body without hub connection is adjustable and features back-to-back carrier system.

Features:
  • Adjustable, horizontal, water closet carrier
  • Back-to-back carrier system
  • No-Hub connection

Specs

–
Size:

4"

Type:

Water Closet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy