Apply to be a TradeMaster!
Main product image of Aqua-Gard Thermostatic Mixing Valve, P6900-TMV-1-XL
Magnifying glass
Hover image to zoom

Aqua-Gard Thermostatic Mixing Valve, P6900-TMV-1-XL

Brand:
Zurn
SKU:
P6900-TMV-1-XL
Rating:
(0)
Q&A:
(0)
Aqua-Gard Thermostatic Mixing Valve, P6900-TMV-1-XL
Magnifying glass
Hover image to zoom
$166.99 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Temperature Range (F)
95°F to 115°F
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
Ideal for use where lead free valves are required. The Zurn Model P6900-TMV-1 Thermostatic mixing valve is designed to be installed at the point of use under sinks and sensor faucets to assist in the prevention of scalding. The valves rapid response and precise temperature control meet the stringent standards of ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs. The P6900-TMV-1 will mix hot and cold water from the distribution system to a final safer temperature outlet range of 95-115F (35-46C). The 3/8" compression fittings make this valve ideal for residential and commercial applications.

Specs

–
Product Type:

Mixing Valve

Size:

3/8"

Temperature Range (F):

95°F to 115°F

Max Pressure (PSI):

145

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy