Apply to be a TradeMaster!
Main product image of 1" Pressure Vacuum Breaker Repair Kits for Model 420FK
Magnifying glass
Hover image to zoom

1" Pressure Vacuum Breaker Repair Kits for Model 420FK

Brand:
Zurn
SKU:
RK1-420FK
Rating:
(4)
Q&A:
(2)
1" Pressure Vacuum Breaker Repair Kits for Model 420FK
Magnifying glass
Hover image to zoom
$61.05 each
In Stock
In Stock
Get 6 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Used With
420 Series

Description

Application

This Wilkins Series 420FK pressure vacuum breaker assembly is designed for installation on potable water lines to protect against back-siphonage of contaminated water into the potable water supply. Supplied with an integral anti-freeze relief valve to reduce the risk of valve damage under intermittent, non-seasonal freezing conditions. Designed for use under continuous pressure. Assembly shall provide protection where a potential health hazard exists.

Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (NSF Listed)
  • Polymers: Polypropylene (FDA Approved), Delrin (NSF Listed), Noryl (NSF Listed)
  • Springs: Stainless Steel, 300 Series

Standards Compliance
  • ASSE® Listed 1020
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Specs

Size:

1"

Type:

Repair Kit

Used With:

420 Series

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The product was just as stated

The product was an exact fit and worked properly upon installation. We will do business with your company we as need your products
Joe
Woodbridge, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service and product delivered as advertised

I couldn't find this particular sprinkler system part anywhere except for this site! Thank you for saving me from having to change all my other system components to accommodate another part! I will definitely purchase more supplies from you in the future.
Dan the Man
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part

I needed it to repair my Lawn Sprinkler so it would stop leaking
Albert
Fort Myers, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement kit

kit was great and the personal instructions from staff were a huge help. I would purchase here again if needed.
joe fabeets
ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is the Model 420FK compatible with the RK-1-420? I have the Wilkins (Zurn) Model 420 Pressure Vacuum Breaker (RK1-420).

Asked by Alex 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It looks like the correct repair kit is sku RK12-420 for the Model 420 Vacuum Breaker. The RK1-420FK is specifically for the 420FK model.

Was this review helpful to you?

Q: what do I measure to find if I need a 1/2", 3/4" or 1" pressure vacuum breaker kit?

Asked by fred 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The vacuum breakers are sized by the ID of the pipe they connect to.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy