Apply to be a TradeMaster!
Main product image of 1" Pressure Reducing Valve Repair Kit for NR3XL/NR3
Magnifying glass
Hover image to zoom

1" Pressure Reducing Valve Repair Kit for NR3XL/NR3

Brand:
Zurn
SKU:
RK1-NR3XL
Rating:
(8)
Q&A:
(0)
1" Pressure Reducing Valve Repair Kit for NR3XL/NR3
Magnifying glass
Hover image to zoom
$74.49 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Min Pressure (PSI)
15 PSI
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Used With
NR3XL, NR3

Description

–
1" Pressure Reducing Valve Repair Kit for NR3XL/NR3

Product Features
  • Complete pressure reducing valve repair kit
  • Fits 1" Models NR3XL/NR3
  • Includes cartridge, spring, spring disc, friction ring, union gasket, and lubricant
  • Spring range 15-75 psi

Specs

–
Size:

1"

Pressure Range:

15 to 75 psi

Min Pressure (PSI):

15

Max Pressure (PSI):

75

Used With:

NR3XL

NR3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Should have done more homework before buying

The kit is quality. After installing kit per instructions, I was unable to adjust pressure. Inspected valve body ensuring no damage. I am not a professional, however many years of diy home repair. Spoke with a couple professional plumbers who based on their experience they would have encouraged me to replace complete valve. My next step is to replace with complete pressure valve. Note: Supply house on line service is commendable, and would not hesitate to use them again
Steve
Nevada
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked well

Process was easy and did solve my variable pressure issues.
Joe
CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

This worked with my older NR3 PRV valve. I needed to re-use the shorter helt bolt to adjust proper pressure, otherwise parts worked as needed. Instructions were also good.
Rahul
Bremerton, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like a new valve at a fraction of the cost!

The rebuild using this kit is fairly straightforward. The only difference that I noticed was that the body of it extended a few millimeters above flush with the housing, but when I tightened the bell down, it sealed OK, with no leaks. The difference it made in the flow of water at the taps was phenomenal! Without making any change to the water pressure, we now have a strong stream of water - probably double what it was before the rebuild.
Desert DIYer
Las Vegas, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

It took me 15 minutes to change the internal components of my pressure regulator.
Handyman
Las Vegas, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would use this product and web site again

Service was fast with the correct part needed to fix the problem I was having.
mchish
Weaverville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

The product solved my issue, taught me about pressure regulators, and saved me a lot of money in the process.
Jerry H
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure Regulator

This repair kit fit perfectly and solved my problem of high water pressure.
PACO
San Antonio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy