Apply to be a TradeMaster!
Main product image of 1-1/2" Pressure Reducing Valve Repair Kit for NR3XL/NR3
Magnifying glass
Hover image to zoom

1-1/2" Pressure Reducing Valve Repair Kit for NR3XL/NR3

Brand:
Zurn
SKU:
RK112-NR3XL
Rating:
(1)
Q&A:
(0)
1-1/2" Pressure Reducing Valve Repair Kit for NR3XL/NR3
Magnifying glass
Hover image to zoom
$193.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Min Pressure (PSI)
15 PSI
Product Highlight: Max Pressure (PSI)
75 MAX PSI

Description

–
Product Features
  • Complete pressure reducing valve repair kit
  • Fits 1-1/2" Models NR3XL/NR3
  • Includes cartridge, spring, spring disc, friction ring, union gasket, and lubricant
  • Spring range 15-75 psi

Specs

–
Size:

1-1/2"

Pressure Range:

15 to 75 psi

Min Pressure (PSI):

15

Max Pressure (PSI):

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good purchase on my part.

My options were to buy a new 1 1/2" water pressure reduction valve or rebuild the existing one in the current housing at my house. New was around $900+. Rebuild was less than $200. I chose to rebuild and purchase the new cartridge from the Supply House. It arrive a couple of days after the purchase. I relied on YouTube videos to tackle this task. The hard part was getting the old cartridge out, as I found out the pressure creep issue was from tiny stones that chipped away at the ceramic and rubber seal on the bottom of the cartridge. I dismantled the top bolt and this dislodged the stones and the removal process went smoothly after that. New cartridge worked from the start and took my water pressure from 96 PSI down to 60 PSI. I needed to buy a wrench that could open to 2 1/4" to get the bell housing off and tightened back on. I don't know how small stone got into my water line, but if the pressure creep happens again, I will know where to look first. I will examine the ceramic and rubber bottom seal every year from now on, while watching the water pressure into my home. Good buy on my part to keep the cost fix of a new pressure regulator down. By the way, my WPR runs horizontal in the ground, not vertical like most WPR do in my neighborhood. This could be why I found small stones in my WPR casing. I did not install the original WPR. There is also a new flat rubber washer that comes with this cartridge, that does not go into the bell housing. It is if it is needed if the WPR housing is removed and reattached again.
Satisfied
Gold Canyon, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy