Apply to be a TradeMaster!
Main product image of 2" Pressure Reducing Valve Repair Kit (Lead Free)
Magnifying glass
Hover image to zoom

2" Pressure Reducing Valve Repair Kit (Lead Free)

Brand:
Zurn
SKU:
RK2-600XL
Rating:
(4)
Q&A:
(0)
2" Pressure Reducing Valve Repair Kit (Lead Free)
Magnifying glass
Hover image to zoom
$172.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes

Description

–
Repair Kit, 600 Series Lead Free Pressure Reducing Valves, Size 2 In., 2 Fnpt Unionx Fnpt Thread Size, Inlet (in.) 2, Material Of Construction Rubber, Steel, Zinc, Brass, For Use With 22n575, Compliance Certified For Use In Potable Water Applications, Includes Lf Cap Washers, Screen, Seat Washer, Washer, Union Gasket, O Rings, Stems, Diaphragms, Diaphragm Disc, Nuts, Bolt, Springs,spring Disc, Friction Ring

Specs

–
Product Type:

Repair Kit

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good Quality and Price

Great Customer Service
RIOS
Chatsworth, CA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

stock material

Product is great and just what I needed.
SBI
Santa Barbara CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than buying a new valve.

Worked perfect, it took about an hour to install, including cleaning the valve body.
JR
Lake Havasu
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy!

Product was the right price and was sent quickly
JD
Santa Barbara CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy