Apply to be a TradeMaster!
Main product image of T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 175
Magnifying glass
Hover image to zoom

T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 175

Brand:
Zurn
SKU:
TP1100A-4C-175C
Rating:
(0)
Q&A:
(0)
T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 175
Magnifying glass
Hover image to zoom
$44.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Pressure Set Point
175 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 175 psi.

Specs

–
Application:

Heating

Material:

Bronze

Pressure Set Point:

175 psi

Capacity:

500000 BTU/hr

Thermostat Length:

4"

Connection Type:

MPT x FPT

ASME:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy