Apply to be a TradeMaster!
Main product image of T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 75
Magnifying glass
Hover image to zoom

T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 75

Brand:
Zurn
SKU:
TP1100A-4C-75C
Rating:
(1)
Q&A:
(0)
T&P Relief Valve, MNPT x FNPT, 4" Probe, Set at 75
Magnifying glass
Hover image to zoom
$44.99 each
In Stock
In Stock
Get 2 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Pressure Set Point
75 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MPT x FPT Connection

Description

Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 75 psi.

Specs

Application:

Heating

Material:

Bronze

Pressure Set Point:

75 psi

ASME Rating (BTU/HR):

300000

CSA Rating (BTU/HR):

105000

Connection Type:

MPT x FPT

Capacity:

300000 BTU/hr

Thermostat Length:

4"

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Zurn-TP1100A-4C-75C-TP-Relief-Va

Good that it is 75PSI as it is used for a CPVC system. I have talked to ZURN Engineering and suggested that they look into manufacture of a TP Relief Valve that has a 75PSI and 180DEG Specification (Design for CPVC and PEX)...
TIM
FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy