Apply to be a TradeMaster!
Main product image of TP3000 T&P Relief Valve w/ 5" Probe (125 psi)
Magnifying glass
Hover image to zoom

TP3000 T&P Relief Valve w/ 5" Probe (125 psi)

Brand:
Zurn
SKU:
TP3000-5C-125C
Rating:
(0)
Q&A:
(0)
TP3000 T&P Relief Valve w/ 5" Probe (125 psi)
Magnifying glass
Hover image to zoom
$327.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

–
Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

Specs

–
Pressure Set Point:

125 psi

Inlet Size:

1"

Inlet Type:

FNPT

Outlet Size:

1"

CSA Rating (BTU/HR):

500000

ASME Rating (BTU/HR):

1495000

Connection Type:

Threaded

Outlet Type:

FNPT

Thermostat Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy