Apply to be a TradeMaster!
Main product image of Thermal Expansion Tank (4.8 Gal.)
Magnifying glass
Hover image to zoom

Thermal Expansion Tank (4.8 Gal.)

Brand:
Zurn
SKU:
XT-18
Rating:
(0)
Q&A:
(0)
Thermal Expansion Tank (4.8 Gal.)
Magnifying glass
Hover image to zoom
$209.99 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
4.8 Gallons

Description

–
Designed for installation on potable water lines between the backflow preventer or pressure reducing valve and the water heater to protect against water thermal expansion. When system pressure increases, water enters the tank’s polypropylene lined water chamber which expands a diaphragm into a pre-charged air chamber, keeping system pressure below the relief valve setting.

Features:
  • Size (liters): 18
  • Maximum Supply Pressure: 80 PSI
  • End connections Threaded NPT, ANSI B1.20.1
  • Weight: 10 lbs
  • Factory Pre-charge (adjustable) 40 PSI

Specs

–
Product Type:

Expansion Tank

Tank Volume:

4.8 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy