Apply to be a TradeMaster!
Main product image of 4" Cast-Iron Flapper Type Backwater Valve with Bronze Flapper Valve
Magnifying glass
Hover image to zoom

4" Cast-Iron Flapper Type Backwater Valve with Bronze Flapper Valve

Brand:
Zurn
SKU:
Z1090-4NH-BV
Rating:
(0)
Q&A:
(0)
4" Cast-Iron Flapper Type Backwater Valve with Bronze Flapper Valve
Magnifying glass
Hover image to zoom
$1,168.93 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Finish
Dura-Coated

Description

–
ZURN Z1090 Backwater Valve, Dura-Coated cast iron body with No-Hub inlet and outlet, gasketed bolted cover, automatic PVC (3 [76] and 4 [102] sizes only) flapper type backwater valve with O-ring.

Features:
  • Automatic flapper type backwater valve
  • Bronze flapper in 4" only

Specs

–
Size:

4"

Type:

Flapper

Material:

Cast Iron

Finish:

Dura-Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy