Apply to be a TradeMaster!
Main product image of 4" Z1091 Cast-Iron Flapper Type Backwater Valve
Magnifying glass
Hover image to zoom

4" Z1091 Cast-Iron Flapper Type Backwater Valve

Brand:
Zurn
SKU:
Z1091-4HB
Rating:
(0)
Q&A:
(0)
4" Z1091 Cast-Iron Flapper Type Backwater Valve
Magnifying glass
Hover image to zoom
$343.76 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Finish
Dura-Coated

Description

–
Zurn Z1091 backwater valve with dura-coated cast iron body, hub inlet and open outlet for installation at the end of the drainage line. Automatic PVC, flapper with O-ring.

Specs

–
Size:

4"

Type:

Flapper

Material:

Cast Iron

Finish:

Dura-Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy