The Z1175 is a hair interceptor (hair trap) and solid interceptor that comes Dura-Coated cast iron, in lieu of fixture 'P' trap with 1-1/2 slip joint elbow inlet and 1-1/2 threaded side outlet, perforated stainless steel basket that removable from the bottom, with flanged and gasketed cleanout cover with raised hex head.
| Length: | 6.75" |
|---|---|
| Inlet Size: | 1-1/2" |
| Height: | 8.25" |
| Product Type: | Solids Interceptor |
| Outlet Size: | 1-1/2" |