Apply to be a TradeMaster!
Main product image of Solids Interceptor, 15gpm (2" Inlet/Outlet)
Magnifying glass
Hover image to zoom

Solids Interceptor, 15gpm (2" Inlet/Outlet)

Brand:
Zurn
SKU:
Z1180-2IP
Rating:
(0)
Q&A:
(0)
Solids Interceptor, 15gpm (2" Inlet/Outlet)
Magnifying glass
Hover image to zoom
$1,728.99 each
In Stock
In Stock
Get 3 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
12-1/2"
Product Highlight: Length
7-5/16"
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT

Description

–
Solids Interceptor

Specs

–
Product Type:

Solids Interceptor

Width:

7-1/2"

Height:

12-1/2"

Length:

7-5/16"

Flow Rate (GPM):

15

Application:

Plumbing

Inlet Size:

2"

Outlet Size:

2"

Inlet Type:

FNPT

Outlet Type:

FNPT

Thread Type:

Female

Thread Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy