Apply to be a TradeMaster!
Main product image of ARC Fabricated Steel Solids Interceptor w/ Flush Cover 50 GPM (3" Inlet/Outlet)
Magnifying glass
Hover image to zoom

ARC Fabricated Steel Solids Interceptor w/ Flush Cover 50 GPM (3" Inlet/Outlet)

Brand:
Zurn
SKU:
Z1183-FC-800
Rating:
(0)
Q&A:
(0)
ARC Fabricated Steel Solids Interceptor w/ Flush Cover 50 GPM (3" Inlet/Outlet)
Magnifying glass
Hover image to zoom
$5,395.06 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3"
Product Highlight: Outlet Size
3"
Product Highlight: Length (Inches)
24-3/8" Length
Product Highlight: Width (Inches)
16" Width
Product Highlight: Height (Inches)
21.125" Height

Description

–
Large capacity acid resistant coated interior and exterior fabricated steel, solids interceptor, for recessed installation with screen attached to gasketed, non-skid secured cover with removable lift handle, and removable sediment basket. Size to be used with corresponding Z1170, Z1172 or Z1173 Grease Interceptors.

Note: Image depicts sku Z1183

Specs

–
Product Type:

Solids Interceptor

Flow Rate (GPM):

50

Inlet Size:

3"

Outlet Size:

3"

Length (Inches):

24-3/8"

Width (Inches):

16"

Height (Inches):

21.125"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy