Apply to be a TradeMaster!
Main product image of Model Z1310 6", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom

Model Z1310 6", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant

Brand:
Zurn
SKU:
Z1310-3/4X6
Rating:
(0)
Q&A:
(0)
Model Z1310 6", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom
$670.27 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
6"
Product Highlight: Mount
Wall

Description

–
Model Z1310 6", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant

ZURN Z1310 Exposed Ecolotrol "anti-siphon" automatic draining wall hydrant. Complete with non-freeze integral backflow preventer, bronze casing, all bronze interior parts, non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer, and combination 3/4 [19] female or 1 [25] male straight IP inlet. Stainless steel face with operating key.

Features & Benefits:
  • Anti-siphon, non-freeze, automatic draining
  • Optional 3/4" and 1" hose connection

Specs

–
Product Type:

Wall Hydrant

Size:

3/4" x 1"

Inlet Type:

FNPT x MNPT

Wall Thickness:

6"

Anti-Siphon:

Yes

Application:

Commercial

Mount:

Wall

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy