Apply to be a TradeMaster!
Main product image of Model Z1321-CXL 14", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom

Model Z1321-CXL 14", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant

Brand:
Zurn
SKU:
Z1321-CXL-14
Rating:
(1)
Q&A:
(0)
Model Z1321-CXL 14", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom
$208.05 each
In Stock
In Stock
Get 21 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
14"
Product Highlight: Mount
Wall

Description

–
3/4" x 14" Non-Freeze, Lead Free, Anti-Siphon Auto-Draining Exposed Wall Hydrant

Zurn's Ceramic Disc technology provides convenient half-turn functionality with long-lasting durability, offering low-maintenance and proven performance. Lead-Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants with exceptional performance and value.

Features & Benefits:
  • Lead-Free
  • Exposed, anti-siphon, non-freeze, automatic draining
  • One-half turn ceramic disc cartridge

Specs

–
Product Type:

Wall Hydrant

Size:

3/4"

Inlet Type:

Sweat x MNPT

Wall Thickness:

14"

Lead Free:

Yes

Anti-Siphon:

Yes

Application:

Commercial

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent quality product

I'm a general contractor and pride myself and my company for the quality products we use, my customers demand the best. Supply House rose to the occasion to meet my needs.
Bradley
Liberty, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy