Apply to be a TradeMaster!
Model Z1321-CXL 16", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant w/ Angled Nozzle Hose Connection & Wall Clamp

Model Z1321-CXL 16", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant w/ Angled Nozzle Hose Connection & Wall Clamp

Brand:
Zurn
SKU:
Z1321-CXL-16-AN-WC
Rating:
(0)
Q&A:
(0)
Model Z1321-CXL 16", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant w/ Angled Nozzle Hose Connection & Wall Clamp
$216.40 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
16"
Product Highlight: Mount
Wall

Specs

–
Size:

3/4"

Product Type:

Wall Hydrant

Inlet Type:

Sweat x MNPT

Wall Thickness:

16"

Lead Free:

Yes

Anti-Siphon:

Yes

Application:

Commercial

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy