Apply to be a TradeMaster!
Main product image of Model Z1321-CXL 16", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom

Model Z1321-CXL 16", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant

Brand:
Zurn
SKU:
Z1321-CXL-16
Rating:
(2)
Q&A:
(0)
Model Z1321-CXL 16", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom
$222.82 each
In Stock
In Stock
Get 10 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
16"
Product Highlight: Mount
Wall

Description

–
3/4" x 16" Non-Freeze, Lead Free, Anti-Siphon Auto-Draining Exposed Wall Hydrant

Zurn's Ceramic Disc technology provides convenient half-turn functionality with long-lasting durability, offering low-maintenance and proven performance. Lead-Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants with exceptional performance and value.

Features & Benefits:
  • Lead-Free
  • Exposed, anti-siphon, non-freeze, automatic draining
  • One-half turn ceramic disc cartridge

Specs

–
Product Type:

Wall Hydrant

Size:

3/4"

Inlet Type:

Sweat x MNPT

Wall Thickness:

16"

Lead Free:

Yes

Anti-Siphon:

Yes

Application:

Commercial

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nicely made...

Bought for local church
Billy
Parkesburg, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was just what was needed

Product in stock and quick delivery
Widget
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy