Apply to be a TradeMaster!
Main product image of Model Z1321-CXL 4", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom

Model Z1321-CXL 4", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant

Brand:
Zurn
SKU:
Z1321-CXL-4
Rating:
(0)
Q&A:
(0)
Model Z1321-CXL 4", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom
$195.48 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
4"
Product Highlight: Mount
Wall

Description

–
3/4" x 4" Non-Freeze, Anti-Siphon Auto-Draining Exposed Wall Hydrant, Lead Free

Zurn's Ceramic Disc technology provides convenient half-turn functionality. It delivers long-lasting durability, low maintenance and proven performance. Lead Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants at a value.

Features & Benefits:
  • Lead Free
  • Encased, auto draining, non-freeze, anti-siphon wall hydrant with vandal resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
  • One-half turn ceramic disc cartridge
  • Vandal resistant integral vacuum breaker
  • Ideal for commercial applications, such as office buildings, apartment complexes, malls, shopping centers, schools, and churches and industrial buildings
  • Standard inlet connection combination 3/4" Female Solder X 3/4" Male Pipe Thread

Specs

–
Product Type:

Wall Hydrant

Size:

3/4"

Wall Thickness:

4"

Inlet Type:

Sweat x MNPT

Lead Free:

Yes

Mount:

Wall

Anti-Siphon:

Yes

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy