Apply to be a TradeMaster!
Main product image of Model Z1321-CXL 6", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom

Model Z1321-CXL 6", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant

Brand:
Zurn
SKU:
Z1321-CXL-6
Rating:
(1)
Q&A:
(0)
Model Z1321-CXL 6", 3/4" Inlet Non-Freeze, Anti-Siphon Auto-Draining Exposed Ecolotrol Wall Hydrant
Magnifying glass
Hover image to zoom
$192.99 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
6"
Product Highlight: Mount
Wall

Description

–
3/4" x 6" Non-Freeze, Anti-Siphon Auto-Draining Exposed Wall Hydrant, Lead Free

Zurn's Ceramic Disc technology provides convenient half-turn functionality. It delivers long-lasting durability, low maintenance and proven performance. Lead Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants at a value.

Features & Benefits:
  • Lead Free
  • Encased, auto draining, non-freeze, anti-siphon wall hydrant with vandal resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
  • One-half turn ceramic disc cartridge
  • Vandal resistant integral vacuum breaker
  • Ideal for commercial applications, such as office buildings, apartment complexes, malls, shopping centers, schools, and churches and industrial buildings
  • Standard inlet connection combination 3/4" Female Solder X 3/4" Male Pipe Thread

Specs

–
Product Type:

Wall Hydrant

Size:

3/4"

Wall Thickness:

6"

Inlet Type:

Sweat x MNPT

Lead Free:

Yes

Mount:

Wall

Anti-Siphon:

Yes

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

You can't go wrong with Zurn

Great Wall faucet, strong packaging for professional use.
Patrick
Elko,NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy