Apply to be a TradeMaster!
Main product image of 3/4" x 22" Non-Freeze, Anti-Siphon Auto-Draining Exposed Wall Hydrant
Magnifying glass
Hover image to zoom

3/4" x 22" Non-Freeze, Anti-Siphon Auto-Draining Exposed Wall Hydrant

Brand:
Zurn
SKU:
Z1321XL-3/4X22-AN-WC
Rating:
(0)
Q&A:
(0)
3/4" x 22" Non-Freeze, Anti-Siphon Auto-Draining Exposed Wall Hydrant
Magnifying glass
Hover image to zoom
$1,536.65 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No
Product Highlight: Mount
Wall
Product Highlight: Wall Thickness
22"

Description

–
Zurn's Ceramic Disc technology provides convenient half-turn functionality with long-lasting durability, offering low-maintenance and proven performance. Lead-Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants with exceptional performance and value.

Features:
  • Lead-Free
  • Exposed, anti-siphon, non-freeze, automatic draining
  • One-half turn ceramic disc cartridge

Specs

–
Product Type:

Hydrant

Mount:

Wall

Size:

3/4"

Wall Thickness:

22"

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy