Apply to be a TradeMaster!
Main product image of 1/2" FPT Wall Faucet with Rough Chrome Finish (Lead Free)
Magnifying glass
Hover image to zoom

1/2" FPT Wall Faucet with Rough Chrome Finish (Lead Free)

Brand:
Zurn
SKU:
Z1341XL-P12-RC
Rating:
(0)
Q&A:
(0)
1/2" FPT Wall Faucet with Rough Chrome Finish (Lead Free)
Magnifying glass
Hover image to zoom
$69.80 each
In Stock
In Stock
Get 1 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Finish
Chrome
Product Highlight: Outlet Size
3/4"

Description

–
Zurn's moderate climate technology provides convenient half-turn functionality with long-lasting durability, offering low-maintenance and proven performance. Lead-Free hydrants offer a safe water option for building owners and engineers seeking specification grade hydrants with exceptional performance and value.

Features
  • Lead free
  • Rough bronze wall faucet designed for moderate climate areas
  • Recommended for residential and light commercial applications
  • Provided with ASSE 1011 external vacuum breaker and loose key

Specs

–
Finish:

Chrome

Product Type:

Faucet

Size:

1/2"

Inlet Type:

FNPT

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy