Apply to be a TradeMaster!
Main product image of 12", 3/4" MPT x 3/4" Female Solder - Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom

12", 3/4" MPT x 3/4" Female Solder - Frost-Proof Anti-Siphon Sillcock

Brand:
Zurn
SKU:
Z1346-12-CP3
Rating:
(1)
Q&A:
(0)
12", 3/4" MPT x 3/4" Female Solder - Frost-Proof Anti-Siphon Sillcock
Magnifying glass
Hover image to zoom
Z1346-12-CP3 has been discontinued
Discontinued May 11, 2023
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
12"
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Exposed non-freeze anti-siphon automatic draining wall faucet complete with exterior chrome finish, brass casing, all bronze interior parts, Z1399-VB antisiphon integral vacuum breaker, operating rod with free-floating compression closure valve, and replaceable seat washer.

Ideal for gas stations, convenience stores, strip malls, churches, and other light commercial applications

Specs

–
Product Type:

Wall Hydrant

Size:

3/4"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Wall Thickness:

12"

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

100%

Love it
Casey
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?