Apply to be a TradeMaster!
Main product image of 3/4" x 3"  IPS Freeze Resistant Ground Hydrant
Magnifying glass
Hover image to zoom

3/4" x 3" IPS Freeze Resistant Ground Hydrant

Brand:
Zurn
SKU:
Z1360XL-3/4X3
Rating:
(0)
Q&A:
(0)
3/4" x 3"  IPS Freeze Resistant Ground Hydrant
Magnifying glass
Hover image to zoom
$748.13 each
In Stock
In Stock
Get 4 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3"
Product Highlight: Inlet Type
FNPT

Description

–
3/4" x 3" IPS Freeze Resistant Ground Hydrant

Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.

Specs

–
Bury Depth:

3'

Product Type:

Yard Hydrant

Size:

3/4" x 3"

Inlet Type:

FNPT

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy