Apply to be a TradeMaster!
Main product image of 19" x 17" Wall Hung Lavatory Sink w/ 4" Center Faucet Holes
Magnifying glass
Hover image to zoom

19" x 17" Wall Hung Lavatory Sink w/ 4" Center Faucet Holes

Brand:
Zurn
SKU:
Z5354
Rating:
(0)
Q&A:
(0)
19" x 17" Wall Hung Lavatory Sink w/ 4" Center Faucet Holes
Magnifying glass
Hover image to zoom
$169.65 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Finish
White
Product Highlight: Size
19" x 17"

Description

–
  • 19" x 17" Wall Hung Lavatory
  • Wall hung lavatory with front overflow
  • Provided with wall hanger
  • Faucet holes for single, 4", or 8" centers
  • 3-year limited warranty

Specs

–
Standards Met:

ADA

Product Type:

Bathroom Sink

Finish:

White

Material:

Vitreous China

Size:

19" x 17"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy