Apply to be a TradeMaster!
Main product image of 21-1/2" x 19" Wall Hung Service Sink
Magnifying glass
Hover image to zoom

21-1/2" x 19" Wall Hung Service Sink

Brand:
Zurn
SKU:
Z5410
Rating:
(0)
Q&A:
(0)
21-1/2" x 19" Wall Hung Service Sink
Magnifying glass
Hover image to zoom
$1,132.54 each
Out of Stock
Out of Stock
Get it Tue, Sep 29 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Size
21.5" x 19"

Description

Architectural/Engineering Specification: Vitreous china, wall mounted blowout service sink with integral flushing rim, ZurnSHIELDTM ceramic glaze, and 1-1/2" top spud. Front & side stainless steel rim guards included.

  • 21-1/2" x 19" wall hung vitreous china service sink
  • Integral flushing rim provides thorough cleansing
  • Blowout action for forceful flushing power
  • 3-year limited warranty

Specs

Product Type:

Bathroom Sink

Finish:

White

Size:

21.5" x 19"

Material:

Vitreous China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy