Apply to be a TradeMaster!
Main product image of Temp-Gard Chrome-Plated Shower Head with Flow Control, 1.25 GPM
Magnifying glass
Hover image to zoom

Temp-Gard Chrome-Plated Shower Head with Flow Control, 1.25 GPM

Brand:
Zurn
SKU:
Z7000-I2-1.25
Rating:
(0)
Q&A:
(0)
Temp-Gard Chrome-Plated Shower Head with Flow Control, 1.25 GPM
Magnifying glass
Hover image to zoom
$97.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
3 Year Warranty

Description

–
Zurn Z7000-I2-1.25 Temp-Gard Institutional Wall-Mounted Shower Head

Features:
  • Vandal-resistant shower head
  • Fixed spray outlet
  • Vandal resistant screws
  • Maximum flow rate of 1.25 GPM at 80 PSI
  • 30-degree shower head angle
  • 3-year warranty

Specs

–
Finish:

Chrome

Product Type:

Shower Head

Flow Rate (GPM):

1.25

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy