Apply to be a TradeMaster!
Main product image of Temp-Gard Large Brass Water Saver Flow Control Shower Head, 1.5 GPM
Magnifying glass
Hover image to zoom

Temp-Gard Large Brass Water Saver Flow Control Shower Head, 1.5 GPM

Brand:
Zurn
SKU:
Z7000-S5-1.5
Rating:
(0)
Q&A:
(0)
Temp-Gard Large Brass Water Saver Flow Control Shower Head, 1.5 GPM
Magnifying glass
Hover image to zoom
$74.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Temp-Gard Large Brass Water Saver Flow Control Shower Head, 1.5 GPM

Self-cleaning brass shower head with hard chrome plated finish, brass chrome plated ball joint connector, maximum flow rate 1.25 GPM at 80 PSI, 1/2" NPT female threaded inlet, body width spray pattern adjusts from needle shower to heavy wash.

Note: Image may not be actual representation of item.

Specs

–
Finish:

Chrome

Product Type:

Shower Head

Flow Rate (GPM):

1.5

Material:

Brass

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy