Apply to be a TradeMaster!
Main product image of Water Saver Shower Head, 1.75 GPM
Magnifying glass
Hover image to zoom

Water Saver Shower Head, 1.75 GPM

Brand:
Zurn
SKU:
Z7000-S8
Rating:
(0)
Q&A:
(0)
Water Saver Shower Head, 1.75 GPM
Magnifying glass
Hover image to zoom
$29.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Plastic Chrome Plated
Product Highlight: Material
Brass

Description

–
Water Saver Shower Head, 1.75 GPM

Plastic chrome plated, self-cleaning shower head with brass chrome plated ball joint connector, constant 1.75 gpm flowrate with non-removable flow compensator which keeps flowrate constant regardless of water pressure, 1/2" NPT female threaded inlet, and outer ring spray adjustment for coarse or soft massage spray.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Shower Head

Flow Rate (GPM):

1.75

Finish:

Plastic Chrome Plated

Material:

Brass

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy