Apply to be a TradeMaster!
Main product image of Temp-Gard III Shower Unit, 2.5 GPM (Chrome)
Magnifying glass
Hover image to zoom

Temp-Gard III Shower Unit, 2.5 GPM (Chrome)

Brand:
Zurn
SKU:
Z7301-SS-MT-DV-2P-HW
Rating:
(0)
Q&A:
(0)
Temp-Gard III Shower Unit, 2.5 GPM (Chrome)
Magnifying glass
Hover image to zoom
$409.47 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Zurn Temp-Gard showers provide a robust showering experience in any commercial application.

  • Single handle pressure balancing mixing shower unit with two-way brass diverter valve
  • 2.5 GPM adjustable spray hand/wall shower head in chrome finish, 60" flexible metal hose, 24" mounting slide bar wall connection
  • 2.5 GPM -S1 shower head, arm and flange in chrome-plated finish
  • Adjustable limit stop
  • 3-year warrant

Specs

–
Finish:

Chrome

Product Type:

Shower

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy