Shop Resideo Sale
Main product image of Temp-Gard III Tub & Shower Pressure Balancing Unit, 1.75 GPM
Magnifying glass
Hover image to zoom

Temp-Gard III Tub & Shower Pressure Balancing Unit, 1.75 GPM

Brand:
Zurn
SKU:
Z7302-SS-MT-S8
Rating:
(0)
Q&A:
(0)
Temp-Gard III Tub & Shower Pressure Balancing Unit, 1.75 GPM
Magnifying glass
Hover image to zoom
$160.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT, Threaded Connection
Product Highlight: Finish
Nickle Chrome Plated
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
3 Year Warranty

Description

–
Zurn's Temp-Gard single handle pressure balancing mixing tub and shower unit provides a robust bathing and showering experience in any commercial application.

Features:
  • Ceramic control cartridge with stainless steel balancing piston
  • Built in reverse connection capability
  • two service stops/check stops
  • Adjustable limit stop
  • 1.75 GPM flow rate
  • Valve body is a four port valve with a tub port plug included for shower only applications
  • Valve inlets, shower and tub outlet are all standard with 1/2" NPT female thread connections
Note: Image may not be actual representation of item.

Specs

–
Connection Type:

FNPT x FNPT

Threaded

Finish:

Nickle Chrome Plated

Connection Size:

1/2"

Type:

Pressure Balancing Unit

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy