Apply to be a TradeMaster!
Main product image of Dual Fuel Kit
Magnifying glass
Hover image to zoom
Dual Fuel Kit
Magnifying glass
Hover image to zoom
$112.63 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
This easy-to-install Dual Fuel Kit can be used with heat pumps and fossil fuel furnaces having up to 4 stages of heating and 2 stages of cooling. They work by turning the heat pump off at a pre-determined outdoor temperature permitting the fossil fuel furnace to run in order to reach the room thermostat setpoint. Includes snap track mounting and outdoor balance point thermostat.

Specs

–
Product Type:

Kit

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

THIS PRODUCT IS DEFECTIVE

IT DOESN'T WORK
UNSATISFIED
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I was looking for a kit to add a heat pump to a natural gas furnace, and this fits the bill. Only idiosyncrasy I ran into is if you exit emergency heat on the thermostat, it will run the heat pump against a hot but cooling indoor coil.
Rob B
Indianapolis, IN
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy