Apply to be a TradeMaster!
Main product image of Heat Pump Malfunctioning Alarm
Magnifying glass
Hover image to zoom

Heat Pump Malfunctioning Alarm

SKU:
IO-HPA
Rating:
(0)
Q&A:
(0)
Heat Pump Malfunctioning Alarm
Magnifying glass
Hover image to zoom
$107.90 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
When a heat pump failure occurs in the winter, the owner most likely will not be aware of the issue. The iO-HPA module notifies the homeowner or building owner if the heat pump has failed. The iO-HPA Heat Pump Alert is designed to detect air-to-air heat pump system failure by monitoring the "W" voltage signal from the thermostat and the temperature of the hot gas line. If there is a call for heat but the compressor fails to run after 12 minutes, a buzzer will sound. The module is equipped with an alarm switch to silence the buzzer.

Product Specifications:
  • Input Voltage: 20-30 VAC 50/60 Hz
  • Operating Temperature: 32°F to 150°F
  • Operating Relative Humidity: 0-95% (non-condensing)
  • Buzzer Rating: 95 dB
  • Warranty: 1 Year
  • Specs

    –
    Product Type:

    Alarm

    Operating Humidity:

    0% to 95% (non-condensing)

    Warranty:

    1 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy