Apply to be a TradeMaster!
Main product image of Motor Monitor for TK-400
Magnifying glass
Hover image to zoom

Motor Monitor for TK-400

SKU:
TK-MM
Rating:
(0)
Q&A:
(0)
Motor Monitor for TK-400
Magnifying glass
Hover image to zoom
$217.93 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
30 VAC
Product Highlight: Amperage
150 Amps

Description

–

The Motor Monitor TK-MM is designed to be used with the TK-400 Universal Twinning and Paralleling Kit to eliminate the need for backdraft dampers when HVAC units are twinned together.


The TK-MM monitors both the control voltage that turns on the fan and the current draw of both fan motors. If the 24 volt control voltage is present but there is no current draw at both motors after six seconds, the TK-MM will open a set of dry contacts and shut off both blowers. If the TK-MM trips off, it can be reset by interrupting power to furnace #1 for 2 seconds. In applications where each HVAC unit must operate as an independent stage, backdraft dampers will be required.

Specs

–
Voltage:

30 VAC

Amperage:

150

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy