Shop Resideo Sale
Main product image of 3 Zone Multi Stage Heat Pump Control Panel
Magnifying glass
Hover image to zoom

3 Zone Multi Stage Heat Pump Control Panel

SKU:
ZP3-HPS
Rating:
(0)
Q&A:
(0)
3 Zone Multi Stage Heat Pump Control Panel
Magnifying glass
Hover image to zoom
$172.51 each
In Stock
In Stock
Get 6 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Number of Zones
3

Description

–
The ZP3-HPS is a residential / light commercial zone control system that allows a single HVAC unit to have up to three separate zones. Each zone is controlled by its own space thermostat and motorized zone damper. If a zone thermostat calls for heating or cooling, the zones not calling will have their dampers powered closed, and the zone calling will have its damper opened. The heating or cooling equipment will also be brought on at the same time. When the zone calling is satisfied, the heating or cooling equipment turns off. If one zone calls for heating and another zone calls for cooling, the first zone to call receives priority. When the first call is satisfied, the system will changeover and take care of the opposite call. If a one being served (heating or cooling) has not been satisfied within 20 minutes while an opposite call is taking place, the system will changeover. When the zone is satisfied or 20 minutes has elapsed, the system will again changeover if an opposite call exists. This is referred to as Auto Changeover - First Call Priority - Time Share. In the event of a tie, cooling will receive priority. The changeover valve only changes position when the mode of operation changes.


Features:

  • Auto changeover
  • First call priority with time share
  • Electronic discharge air sensor (sold separately)
  • LED status indication
  • Independent fan control by zone
  • Short cycle protection
  • Works with 2 or 3 wire zone dampers
  • Purge cycle option (ZP3 panels only)

Specs

–
Warranty:

10 Year

Number of Zones:

3

Changeover:

Auto

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy